RTV Silicone Sealant, 8 oz Can, Red

ANTI-SEIZE| Zoro #: G2273126| Mfr #: 27085

$11.78 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2273126 Mfr #: 27085
Begins to Harden: 10 min.Standards: UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106
Item: RTV Silicone SealantSize: 8 oz.
Specific Gravity: 1.04Full Cure: 24 hr.
Application: Coat Pre-cut Gaskets for Increased ReliabilityItem: RTV Silicone Sealant
Type: High Temp.Color: Red
Temp. Range: -85 to 600 Degrees FCountry of Origin (subject to change): United States

Product Description

Keep moisture in its place, use rtv silicone sealant from Anti-Seize.This high temp. rtv silicone sealant is effective at -85 to 600 degrees F and requires 24 hr. for a full cure.It comes in red, size 8 oz. Standards include: UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106.

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.