RTV Silicone Sealant, 8 oz Can, White

ANTI-SEIZE| Zoro #: G0875052| Mfr #: 27084

$12.21 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0875052 Mfr #: 27084
Begins to Harden: 10 min.Standards: UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106
Item: RTV Silicone SealantSize: 8 oz.
Specific Gravity: 1.04Full Cure: 24 hr.
Application: Cures without Shrinkage, Seals Against Oil, Water and Anti-freezeItem: RTV Silicone Sealant
Type: Multipurpose Pressurized CanColor: White
Temp. Range: -75 to 450 Degrees FCountry of Origin (subject to change): United States

Product Description

RTV Silicone Sealant, Multipurpose Pressurized Can, 8 oz., White, Temp. Range -75 to 450 Degrees F, Specific Gravity 1.04, Full Cure 24 hr., Begins to Harden 10 min., Cures without Shrinkage, Seals Against Oil, Water and Anti-freeze, Standards UL, NSF Approved, Meets FDA 21 CFR 177.2600, MIL-A-46106

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.