Sealant Tape, 1-1/2 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G2335453| Mfr #: 46270

$16.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2335453 Mfr #: 46270
Liquid Pressure Range: 0 to 10, 000 psiPerformance Temp. Range: -400 Degrees to 550 Degrees F
Material: PTFEColor: White
Item: Thread Sealant TapeApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
Gas Pressure Range: 0 to 2000 psiStandards: ULC, FDA, CID A-A-58092, MIL-T-27730A
Thickness: 4.0+-.05 milDensity: 1.2 to 1.5sg
Width: 1-1/2"Length: 520"
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1-1/2 In., Length 520 In., Thickness 4.0+-.05 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use, Standards ULC, FDA, CID A-A-58092, MIL-T-27730A

Product Reviews

Save 15%. Sign up for Z-mail.