Sealant Tape, 1/2 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G0713361| Mfr #: 26135

$0.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0713361 Mfr #: 26135
Performance Temp. Range: -400 Degrees to 550 Degrees FLiquid Pressure Range: 0 to 10, 000 psi
Color: WHITEApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading On Pipe Threads
Standards: Meet MIL-A-27730AItem: Thread Sealant Tape
Gas Pressure Range: 0 to 300 psiThickness: .0035+-.001-.0005 mil
Density: 0.35 to 0.5sgWidth: 1/2"
Material: PTFELength: 520"
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 0.35 to 0.5sg, Width 1/2 In., Length 520 In., Thickness .0035+-.001-.0005 mil, Color White, Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards Meet MIL-A-27730A

Product Reviews

Save 15%. Sign up for Z-mail.