20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Sealant Tape, 1/2 In.W, 520 In.L

ANTI-SEIZE| Zoro #: G1610655| Mfr #: 16035

$1.51 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1610655 Mfr #: 16035
Performance Temp. Range: -400 Degrees to 550 Degrees FLiquid Pressure Range: 0 to 10, 000 psi
Color: WhiteApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards: UL, Meets FDA 21 CFR.1550, MIL-T-27730AItem: Thread Sealant Tape
Gas Pressure Range: 0 to 2000 psiThickness: 4.0+-.05 mil
Density: 0.7 to 0.8sgWidth: 1/2"
Material: PTFELength: 520"
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 1/2 In., Length 520 In., Thickness 4.0+-.05 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, Meets FDA 21 CFR.1550, MIL-T-27730A

Product Reviews

Save 15%. Sign up for Z-mail.