Sealant Tape, 1/4 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G1132661| Mfr #: 16025

$1.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1132661 Mfr #: 16025
Gas Pressure Range: 0 to 100 psiStandards: UL, Meets FDA 21 CFR.1550, MIL-T-27730A
Item: Thread Sealant TapeLength: 520"
Material: PTFEPerformance Temp. Range: -400 Degrees to 550 Degrees F
Application: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe ThreadsColor: White
Liquid Pressure Range: 0 to 10, 000 psiDensity: 0.45 to 0.55sg, compressed to 2.0 to 2.1sg
Width: 1/4"Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 0.45 to 0.55sg, compressed to 2.0 to 2.1sg, Width 1/4 In., Length 520 In., Color White, Gas Pressure Range 0 to 100 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10, 000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, Meets FDA 21 CFR.1550, MIL-T-27730A

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.