LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Sealant Tape, 3/4 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G0321596| Mfr #: 16050A

$4.33 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0321596 Mfr #: 16050A
Liquid Pressure Range: 0 to 10, 000 psiPerformance Temp. Range: -400 Degrees to 550 Degrees F
Color: whiteApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards: UL, Meets FDA 21 CFR.1550, MIL-T-27730AItem: Thread Sealant Tape
Width: 3/4"Material: PTFE
Length: 520"Gas Pressure Range: 0 to 2000 psi
Thickness: 3.5+-0.5 milDensity: 0.7 to 0.8sg
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 0.7 to 0.8sg, Width 3/4 In., Length 520 In., Thickness 3.5+-0.5 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, Meets FDA 21 CFR.1550, MIL-T-27730A

Product Reviews

Save 15%. Sign up for Z-mail.