Sealant Tape, 3/4 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G1370747| Mfr #: 26150

$1.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1370747 Mfr #: 26150
Performance Temp. Range: -400 Degrees to 550 Degrees FLiquid Pressure Range: 0 to 10, 000 psi
Color: WhiteApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads
Standards: Meet MIL-A-27730AItem: Thread Sealant Tape
Thickness: .0035+-.001-.0005 milDensity: 0.35 to 0.5sg
Width: 3/4"Material: PTFE
Length: 520"Gas Pressure Range: 0 to 300 psi
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 0.35 to 0.5sg, Width 3/4 In., Length 520 In., Thickness .0035+-.001-.0005 mil, Color White, Gas Pressure Range 0 to 300 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards Meet MIL-A-27730A

Product Reviews

Save 15%. Sign up for Z-mail.