Anti-Seize Technology
Gasket-Making Tape POLY-TEMP(R), White
Mfr # 28014
Zoro # G2353845
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pliable Instant Flange Gasket Resists Common Chemicals and will not Deteriorate 100% Expanded PTFE UHF Material
- Color White
- Material PTFE
- Performance Temp. Range -450 Degrees to 600 Degrees F
- Standards FDA Compliant 21 CFR 175.105-+, FDA Compliant 21 CFR 177.1550, UL Listed
Explore More Products
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 520 In. L 46235
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1 In. W, 520 In. L 26160
- ANTI-SEIZE TECHNOLOGY Low Dens Thread Seal Tape, 3/4"X 26" 26145
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1"X 75ft. 28325
- ANTI-SEIZE TECHNOLOGY Thread Seal Tape Assortment 16005
- ANTI-SEIZE TECHNOLOGY Thread Sealant Tape, 1/2 In. W, 260 In. L 26130
- ANTI-SEIZE TECHNOLOGY Joint Sealant, PTFE Gasket, 1/8"X 1000ft. 28303
- ANTI-SEIZE TECHNOLOGY PTFE Gasket Tape, 1"X .01" 38101
- ANTI-SEIZE TECHNOLOGY PTFE Gasket Tape, 1.5"X .065" 38154
- BLUE MONSTER Thread Sealant Tape, 1 in, Blue, 520 in 70665
- PLUMB PAK Tape Silicone 1Inx14Ft K855-3
- Anti-Seize Technology Pipe Sealants