Skip to Main Content
customer-service Help
Anti-Seize Technology

Anti-Seize Compound, Aluminum Base, Silver

Anti-Seize Technology Anti-Seize Compound, Aluminum Base, Silver 32130
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$1,603.50
  • Anti-Seize Type: General Purpose Anti-Seize
  • Base Composition: Aluminum
  • Lubricant Container: Drum
See full product details
This item ships free.
Total: $1,603.50

Anti-Seize Technology #32130 Specifications

  • Anti-Seize Type: General Purpose Anti-Seize
  • Base Composition: Aluminum
  • Lubricant Container: Drum
  • Container Size: 130 lb
  • Max. Operating Temp.: 2,000 Degrees F
  • Min. Operating Temp.: -300 Degrees F
  • Lubricant Color: Silver
  • NSF Rating: Not Rated
  • Lubricant Additives: No Additives
  • Physical Form: Paste
  • Green Environmental Attribute: Meets SCAQMD Requirements
  • Net Weight: 2080 oz.
  • Specific Gravity: 1.05
  • Item: General Purpose Anti-Seize
  • Flash Point: 350 Degrees F
  • Application: Gears, Cables, Chains, Sprockets
  • Lubricant NSF Rating: Not Rated
  • VOC Content: Less Than 1%
  • Series: 32000
  • For Use On Materials: Aluminum, Brass, Carbide, Cast Iron, Copper, Iron, Most Plastics, Nickel, Stainless Steel, Steel, Titanium
  • Conductive: Yes
  • Net Fill: 2,080 oz
  • Operating Temp. Range: -300 Degrees to 2000 Degrees F
  • Odorless: No
  • Anti-Seize Base: Aluminum
  • USDA Certified Biobased Product: No
  • Water Resistant: Yes
  • Flammability: Non-Flammable
  • Maximum Pressure: Not Rated
  • 50 State VOC Compliant: Yes
  • Primary Additive: No Additives
  • Anti-Seize Container: Drum
  • Anti-Seize Color: Silver
  • Metal Free: No
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

General Purpose Anti-Seize, 130 lb, Drum, Aluminum, Paste, 32000, -300 Degrees F, 2,000 Degrees F, Anti-Seize Technology, Silver, Non-Flammable

Reviews of Anti-Seize Technology #32130