Skip to Main Content
customer-service Help
Anti-Seize Technology

Liquid 1 gal. AST Solvent Degreaser, Pail

Feedback Help us improve our product images
$33.94 /ea

Order in multiples of 4

  • Item: AST Solvent Degreaser
  • Container Type: Pail
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $135.76

Anti-Seize Technology #53901 Specifications

  • Item: AST Solvent Degreaser
  • Container Type: Pail
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: Truck and Auto Engines, Machinery and Tools, Pumps and Compressors, Metal, Plastics
  • Fragrance: Low Odor
  • Color: Clear
  • Form: Liquid
  • Degreaser Container Type: Pail
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

AST SOLVENT DEGREASER is a safe and effective degreasing product to remove grease and oil from engines and machines. It cleans tar and asphalt from painted surfaces without harming the finish. Its slow evaporation rate allows longer working time without reapplication. Contains no chlorinated solvents. Removes grease, oil, tar, and asphalt. Safe to use on most painted surfaces. Low-odor degreaser, slow evaporation rate. Use on Truck and auto engines, machinery and tools, pumps and compressors, metal, rubber, glass, and painted surfaces.

Reviews of Anti-Seize Technology #53901