Skip to Main Content
customer-service Help
Anti-Seize Technology

Liquid 1 gal. Heavy Duty Cleaner Degreaser, Jug

Anti-Seize Technology Liquid 1 gal. Heavy Duty Cleaner Degreaser,  Jug 52501
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$20.85 /ea

Order in multiples of 6

  • Item: Heavy Duty Cleaner Degreaser
  • Container Type: Jug
  • Size: 1 gal.
See full product details
Orders over $75 ship free.
Total: $125.10

Anti-Seize Technology #52501 Specifications

  • Item: Heavy Duty Cleaner Degreaser
  • Container Type: Jug
  • Size: 1 gal.
  • Cleaner Form: Liquid
  • Degreaser Application: All Purpose, Hard Surface Cleaning, Equipment and Machinery Degreasing
  • Recommended Dilution: Varies with Usage
  • Color: Green
  • Form: Liquid
  • Degreaser Container Type: Bottle
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

HEAVY DUTY Liquid Cleaner/Degreaser is a concentrated, water-based, highly alkaline detergent for removing tough soils such as grease, oil, grime, soot, and ground-in dirt. Phosphate free with highly-active cleansing agents to reduce cleaning time and effort. Low toxicity, non-flammable, USDA approved, Biodegradable, water soluble. Quick acting. Safe for aluminum. NSF registered. Use on All purpose, hard surface cleaning, equipment and machinery degreasing. Can be applied straight or diluted with water, by brush, sponge-mop, or sprayer. For autos, buses, trucks, trailers, boats, floors,walls, fiberglass, metals, porcelain, ceramic, nylon, rubber, oil-base paints, marble, concrete, and linoleum.

Reviews of Anti-Seize Technology #52501