Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Anti Seize, Amber, 20 Oz., Spray Can

  • Zoro #: G0073720
  • Mfr #: 17064

$9.56

Details
  • VOC Content: CFC Free
  • Max. Operating Temp.: 475 Degrees F
  • Lubricant Additives: PTFE
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Anti-Seize Technology #17064 Specifications

  • Zoro #: G0073720
  • Mfr #: 17064
VOC Content: CFC Free Max. Operating Temp.: 475 Degrees F
Lubricant Additives: PTFE Lubricant Film: Wet
Flash Point: -156 Degrees F GHS Flammability Rating: Extremely Flammable Aerosol
Sub-Category: General Purpose Penetrants Min. Operating Temp.: -60 Degrees F
Lubricant NSF Rating: Not Rated Item: Industrial Lubricant
Container Size: 20 oz. Lubricant Container: Aerosol Can
Green Environmental Attribute: Meets SCAQMD Requirements Container Type: Aerosol can
Specific Gravity: 0.82 Net Weight: 20 oz.
Lubricant Type: Lubricant Lubricant Color: Amber
Application: Manufacturing, metalworking, equipment, machinery Color: Light Amber
Country of Origin (subject to change): United States

Description

Lubricant, Industrial Lubricant, NSF Rating Not Rated, Lubricant Film Wet, Lubricant Additives PTFE, Min. Operating Temp. -60 Degrees F, Max. Operating Temp. 475 Degrees F, Extremely Flammable Aerosol, Lubricant Container Aerosol Can, Container Size 20 oz., Lubricant Color Amber, Net Weight 20 oz., Flash Point -156 Degrees F, Specific Gravity 0.82, VOC Content CFC Free, Application Manufacturing, metalworking, equipment, machinery

Restrictions and Compliance

Hazardous material

Reviews of Anti-Seize Technology #17064