Skip to Main Content
customer-service Help
Anti-Seize Technology

Pipe Thread Sealant, Liquid, 50 ml., Brown

Anti-Seize Technology Pipe Thread Sealant,  Liquid,  50 ml.,  Brown 22542
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.70
  • Application: Hydraulic and Pneumatic Systems, Refrigeration
  • Color: Brown
  • Size: 50 mL
See full product details
Orders over $75 ship free.
Total: $24.70

Anti-Seize Technology #22542 Specifications

  • Application: Hydraulic and Pneumatic Systems, Refrigeration
  • Color: Brown
  • Size: 50 mL
  • Temp. Range: 350 Degrees F
  • Viscosity: 300-500cP
  • Full Cure: 1 hr
  • Flash Point: Less Than 200 Degrees F
  • Characteristics: Seals Pressures Up to 10,000
  • Item: Pipe Thread Sealant
  • Begins to Harden: With Primer 10 min
  • Type: Liquid
  • Specific Gravity: 1.02
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, Liquid, 50 mL, Brown, Temp. Range 350 Degrees F, Specific Gravity 1.02, Viscosity 300-500cP, Flash Point Less Than 200 Degrees F, Full Cure 1 hr, Begins to Harden With Primer 10 min, Seals Pressures Up to 10,000, Hydraulic and Pneumatic Systems, Refrigeration

Reviews of Anti-Seize Technology #22542