Skip to Main Content
customer-service Help
Anti-Seize Technology

Pipe Thread Sealant, Paste, 50 mL, White

Anti-Seize Technology Pipe Thread Sealant,  Paste,  50 mL,  White 22050
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$12.88
  • Application: Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
  • Color: White
  • Size: 50 mL
See full product details
Orders over $75 ship free.
Total: $12.88

Anti-Seize Technology #22050 Specifications

  • Application: Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
  • Color: White
  • Size: 50 mL
  • Temp. Range: 375 Degrees F
  • Type: Paste
  • Specific Gravity: 1.07
  • Characteristics: Anaerobic Sealant with PTFE
  • Item: Pipe Thread Sealant
  • Viscosity: 150,000 to 350,000cP
  • Begins to Harden: Immediate
  • Full Cure: Immediate
  • Flash Point: 230 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, Paste, 50 mL, White, Temp. Range 375 Degrees F, Specific Gravity 1.07, Viscosity 150,000 to 350,000cP, Flash Point 230 Degrees F, Full Cure Immediate, Begins to Harden Immediate, Anaerobic Sealant with PTFE, Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves

Reviews of Anti-Seize Technology #22050