Skip to Main Content
customer-service Help
Anti-Seize Technology

Pipe Thread Sealant, Paste, 50 mL, White

Anti-Seize Technology Pipe Thread Sealant,  Paste,  50 mL,  White 22151
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$16.79
  • Application: Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
  • Color: White
  • Size: 50 mL
See full product details
Orders over $75 ship free.
Total: $16.79

Anti-Seize Technology #22151 Specifications

  • Application: Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves
  • Color: White
  • Size: 50 mL
  • Temp. Range: 400 Degrees F
  • Standards: UL Classified
  • Specific Gravity: 1.07
  • Flash Point: Less Than 200 Degrees F
  • Characteristics: Anaerobic Sealant with PTFE for Stainless Steel
  • Item: Pipe Thread Sealant
  • Viscosity: 400,000 to 500,00cP
  • Full Cure: Immediate
  • Type: Paste
  • Begins to Harden: Immediate
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, Paste, 50 mL, White, Temp. Range 400 Degrees F, Specific Gravity 1.07, Viscosity 400,000 to 500,00cP, Flash Point Less Than 200 Degrees F, Full Cure Immediate, Begins to Harden Immediate, Anaerobic Sealant with PTFE for Stainless Steel, Fittings, Gauges, Hydraulic and Pneumatic Lubrication, Metal Threads, Pipes, Refrigerant Systems,Stem, Steel and Brass, Valves, Standards UL Classified

Reviews of Anti-Seize Technology #22151