Skip to Main Content
customer-service Help
Anti-Seize Technology

Pipe Thread Sealant w/PTFE, 1qt., Can

Anti-Seize Technology Pipe Thread Sealant w/PTFE, 1qt., Can 54025
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.70 /ea

Order in multiples of 12

  • Item: Pipe Thread Sealant w/PTFE,1qt.,Can
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $356.40

Anti-Seize Technology #54025 Specifications

  • Item: Pipe Thread Sealant w/PTFE,1qt.,Can
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

TUF-SET is a high performance HVAC blue pipe thread sealant. It has a smooth consistency for easy application, and is formulated for fast drying to ensure quicker sealing time. TUF-SET stays flexible to resist vibrations and thermal expansions or contractions, has no PTFE, no heavy metals such as lead or cadminum, can be used on all metal and most plastic pipe connections. Not for use on Oxygen systems. Dries quick, stays firm yet flexible. Corrosion inhibiting, seals a wide variety of chemicals. Non-seizing to allow easy disassembly. Non-toxic. Withstands temperatures to 400° F (204° C). pressures up to10,000 psi (liquid). Suitable for use with potable water, drain and waste, natural gas, steam, propane, butane, kerosone, and similar fuels, gasoline, oil, mineral spirits, ammonia, all common refrigerants, heating , air conditioning, refrigeration, as well as commerical, industrial, and residential plumbing applications.

Reviews of Anti-Seize Technology #54025