Skip to Main Content
customer-service Help
Anti-Seize Technology

Pipe Thread Sealant/Paste, 1qt., Brush Top

Anti-Seize Technology Pipe Thread Sealant/Paste, 1qt., Brush Top 29026
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$26.88 /ea

Order in multiples of 12

  • Item: Pipe Thread Sealant/Paste,1qt.,Brush Top
  • Country of Origin (subject to change): United States
See full product details
Orders over $75 ship free.
Total: $322.56

Anti-Seize Technology #29026 Specifications

  • Item: Pipe Thread Sealant/Paste,1qt.,Brush Top
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

SOF-SET is a semi-smooth, easily applied, thread sealing compound formulated with special ingredients to provide superior sealing to a variety of liquids and gases. SOF-SET is non-petroleum based with high solids content that firms up after application to further promote a quality seal. Dries to a soft set, corrosin inhibiting, non-seizing to allow disassembly. Non-metallic soldis, non-dripping, may be applied to newly cut hot threads. Withstands temperatures up to 400° F (204°C). Pressures 10,000 psi (liquid) 2,600 psig (gas). For use on threaded connections for water, steam, LP and natural gas, refrigerants, fuels, oils, hydraulic oil, diluted acids and caustics. Use on all metal and PVC threaded pipe connections found in industrial , commercial and residential systems.

Restrictions and Compliance

Hazardous material

Reviews of Anti-Seize Technology #29026