Anti-Seize Technology
Pipe Thread Sealant/PTFE, 1qt., Brush Top
- Zoro #: G7982829
- Mfr #: 54026
Tap to zoom
Hover or click to zoom
$33.78
Must order in multiples of 12
- Item: Pipe Thread Sealant/PTFE,1qt.,Brush Top
- Country of Origin (subject to change): United States
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $405.36
Anti-Seize Technology #54026 Specifications
- Zoro #: G7982829
- Mfr #: 54026
- Item: Pipe Thread Sealant/PTFE,1qt.,Brush Top
- Country of Origin (subject to change): United States
Description
TUF-SET is a high performance HVAC blue pipe thread sealant. It has a smooth consistency for easy application, and is formulated for fast drying to ensure quicker sealing time. TUF-SET stays flexible to resist vibrations and thermal expansions or contractions, has no PTFE, no heavy metals such as lead or cadminum, can be used on all metal and most plastic pipe connections. Not for use on Oxygen systems. Dries quick, stays firm yet flexible. Corrosion inhibiting, seals a wide variety of chemicals. Non-seizing to allow easy disassembly. Non-toxic. Withstands temperatures to 400° F (204° C). pressures up to10,000 psi (liquid). Suitable for use with potable water, drain and waste, natural gas, steam, propane, butane, kerosone, and similar fuels, gasoline, oil, mineral spirits, ammonia, all common refrigerants, heating , air conditioning, refrigeration, as well as commerical, industrial, and residential plumbing applications.
Reviews of Anti-Seize Technology #54026
Explore more
- Anti-Seize Technology Thread Sealant with PTFE, Yellow 54018
- Anti-Seize Technology Pipe Joint and Gasket Lubricant, 1gal, Can 25008
- Anti-Seize Technology RTV Silicone, 8 oz., Black, -85 to 450F 27088
- Anti-Seize Technology Pipe Thread Sealant w/PTFE, 5gal., Pail 54050
- Anti-Seize Technology Pipe Sealant, 1 qt., White, 500F 14025
- Anti-Seize Technology Pipe Thread Sealant, Paste, 20 mL, White 22020
- Anti-Seize Technology Pipe Thread Sealant, Paste, 250 mL, White 22152
- Anti-Seize Technology Pipe Thread Sealant, Liquid, 10 ml. 22544
- Keeney Manufacturing Sealant Pipe Thrd#5 16Oz 25431
- Black Swan Mfg. Co. Pipe Joint Compound - 55 gallon 02022
- Sterling Seal & Supply Expanded Joint Sealant PTFE, 1/4” wide x 100' Sterling Seal-3 Spools EJS1500.250100X3
- Anti-Seize Technology Pipe Sealants