Skip to Main Content
customer-service Help
Anti-Seize Technology

Plumbers Pipe Dope Professional Grade

Anti-Seize Technology Plumbers Pipe Dope Professional Grade 25118
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$6.81
  • Application: Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis
  • Color: Tan
  • Size: 16 oz
See full product details
Orders over $75 ship free.
Total: $6.81

Anti-Seize Technology #25118 Specifications

  • Application: Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis
  • Color: Tan
  • Size: 16 oz
  • Gas Pressure Range: 1,000 psi
  • Performance Temp. Range: -15 Degrees to 400 Degrees F
  • Liquid Pressure Range: 2,000 psi
  • Full Cure: 30 min
  • Container Type: Brush Top Can
  • Begins to Harden: Immediate
  • Application Temp. Range: 15 Degrees to 140 Degrees F
  • Item: Pipe Thread Sealant
  • For Use With: All Metal Pipe and Valves
  • Specific Gravity: 1.8
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 16 oz, Container Type Brush Top Can, Color Tan, Gas Pressure Range 1,000 psi, Liquid Pressure Range 2,000 psi, Full Cure 30 min, Begins to Harden Immediate, Application Temp. Range 15 Degrees to 140 Degrees F, Performance Temp. Range -15 Degrees to 400 Degrees F, Specific Gravity 1.8, All Metal Pipe and Valves, Plumbing installations carry air, water, steam, natural gas, ammonia, brine, dilute acids and alkalis

Reviews of Anti-Seize Technology #25118