Anti-Seize Technology
Plumber's Putty, 5 lb., Tan
- Zoro #: G4582444
- Mfr #: 25205
Hover or click to zoom Tap to zoom
Key Features
- Application: For Fixtures, Faucets, Bowls, Basin Cocks and Strainers, Handles many other Sealing and Caulking
- Color: White
- For Use With: All Metals, some plastics
- Begins to Harden: Immediate
- Full Cure: Immediate
- Includes: Stainless, Long Lasting, and Easy to use. It Will Not Harden, Crack, Or Shrink; Even if The Can is Left Open.
- Container Type: Tub
- Specific Gravity: 1.8
$18.50
18% off
$14.99
Subtotal: $14.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ANTI-SEIZE TECHNOLOGY AST-PUT[TM] Plumbers Putty, 14 oz., Tan 25201
- ANTI-SEIZE TECHNOLOGY Plumbers Putty, 3lb., Tub 25203
- ANTI-SEIZE TECHNOLOGY Epoxy Putty with Steel Stick 34224
- ANTI-SEIZE TECHNOLOGY Epoxy Putty Stick 34114
- ANTI-SEIZE TECHNOLOGY Epoxy Putty with Copper Stick 34334
- PIG PIG Plug-N-Seal Patching Paste ext. dia. 3.5" x 2.75" H PTY220
- T-REX Tape Repair Clear 1.88Inx9Yd 241535
- DAP 3.7Oz Wal Finish Putty 21255
- LOCTITE Gray Fixmaster® Steel Putty, 1 lb. Kit 219292
- PROTECTIVE COATING PCPlumbing Series 0 2Part Epoxy Putty, Solid, Gray, 2 oz 25598
- PC PRODUCTS Tan Epoxy Putty, 2 oz. Tube 045770
- Anti-Seize Technology Repair Putties