Skip to Main Content
customer-service Help
Anti-Seize Technology

TUF-SET[TM] Pipe Thread Sealant, Blue

Anti-Seize Technology TUF-SET[TM] Pipe Thread Sealant, Blue 56018
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$24.66
  • Application: All Refrigerants, Diluted Acids and Solvents, Freon(TM), Fuels, Gases, Hydraulics, Oils, Potable WaterLlines, Steam
  • Color: Blue
  • Size: 16 oz
See full product details
Orders over $75 ship free.
Total: $24.66

Anti-Seize Technology #56018 Specifications

  • Application: All Refrigerants, Diluted Acids and Solvents, Freon(TM), Fuels, Gases, Hydraulics, Oils, Potable WaterLlines, Steam
  • Color: Blue
  • Size: 16 oz
  • Performance Temp. Range: -40 Degrees to 400 Degrees F
  • Full Cure: 24 hr
  • For Use With: HVAC ,All Metals, Most Plastics
  • Container Type: Brush Top Can
  • Begins to Harden: 30 min
  • Flash Point: 400 Degrees F
  • Liquid Pressure Range: 10,000 psi
  • Viscosity: 10m to 15m
  • Specific Gravity: 1.1
  • Item: Pipe Thread Sealant
  • Includes: -
  • Standards: -
  • Gas Pressure Range: 2,600 psi
  • Application Temp. Range: -40 Degrees to 400 Degrees F
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Pipe Thread Sealant, 16 oz, Container Type Brush Top Can, Color Blue, Gas Pressure Range 2,600 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr, Begins to Harden 30 min, Application Temp. Range -40 Degrees to 400 Degrees F, Performance Temp. Range -40 Degrees to 400 Degrees F, Flash Point 400 Degrees F, Specific Gravity 1.1, Viscosity 10m to 15m, HVAC ,All Metals, Most Plastics

Restrictions and Compliance

Hazardous material

Reviews of Anti-Seize Technology #56018