TFE[TM] PIPE THREAD SEALANT w/ PTFE

ANTI-SEIZE| Zoro #: G0951036| Mfr #: 14018

$15.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951036 Mfr #: 14018
Flash Point: 350 Degrees FApplication: Recommended for potable water, steam, LP and natural gas, refrigerants, solvents, caustics, dilute acids, oils, and diesel fuel.
For Use With: All Pipe and threaded connections made of cast iron, malleable brass, copper, and stainless steel. Designed for use by all pipe fitters, fabricators, plumbers, and mechanical contractorItem: Pipe Thread Sealant
Size: 16 oz.Color: white
Gas Pressure Range: 2000 psiSpecific Gravity: 1.48
Liquid Pressure Range: 10, 000 psiViscosity: 1, 600, 000-1, 800, 000cps
Standards: UL, NSF Registered-P1, FDA CompliantContainer Type: Brush Top Can
Full Cure: 30 min.Begins to Harden: Immediate
Chemical Type: PTFEPerformance Temp. Range: -250 Degrees to 500 Degrees F
Application Temp. Range: -250 Degrees to 500 Degrees FCountry of Origin (subject to change): United States

Product Description

Pipe Thread Sealant, 16 oz., Container Type Brush Top Can, Chemical Type PTFE, Color White, Gas Pressure Range 2,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 30 min., Begins to Harden Immediate, Application Temp. Range -250 Degrees to 500 Degrees F, Performance Temp. Range -250 Degrees to 500 Degrees F, Flash Point 350 Degrees F, Specific Gravity 1.48, Viscosity 1,600,000-1,800,000cps

Product Reviews

Save 15%. Sign up for Z-mail.