Thread Seal Tape Assortment

ANTI-SEIZE| Zoro #: G1683997| Mfr #: 16005

$18.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1683997 Mfr #: 16005
Liquid Pressure Range: 0 to 10, 000 psiDensity: 1.2 to 1.5sg
Application: Used to Form a Leak Proof Seal and Help Prevent Cross Threading On Pipe ThreadsIncludes: (2) Rolls of 4X227 Poly Temp Tape, (1) Roll of Mfr. No.46430A Pink Poly Temp Tape, (1) Roll of Mfr. No.46330A Yellow Gas Line Tape, and (1) Roll of Mfr. No.46231A Stainless Steel Grade Tape
Standards: UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized ComponentThickness: 3.5+-0.5 mil
Width: 1/2"Material: PTFE
Length: 260"Item: Thread Seal Tape Assortment
Color: WHITEPerformance Temp. Range: -400 Degrees to 550 Degrees F
Gas Pressure Range: 0 to 2000 psiCountry of Origin (subject to change): Taiwan

Product Description

Thread Seal Tape Assortment, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness 3.5+-0.5 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component

Product Reviews

Save 15%. Sign up for Z-mail.