Thread Sealant Tape, 1/2 In. W, 260 In. L

ANTI-SEIZE| Zoro #: G1279625| Mfr #: 46230

$3.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1279625 Mfr #: 46230
Performance Temp. Range: -400 Degrees to 550 Degrees FLiquid Pressure Range: 0 to 10, 000 psi
Color: WHITEApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
Standards: UL, ULC, MIL-T-27730A, C.I.D. A-A-58092, CSA Recognized ComponentItem: Thread Sealant Tape
Gas Pressure Range: 0 to 2000 psiThickness: 4.0+-.05 mil
Density: 1.2 to 1.5sgWidth: 1/2"
Material: PTFELength: 260"
Country of Origin (subject to change): Taiwan

Product Description

Thread Sealant Tape, Material PTFE, Density 1.2 to 1.5sg, Width 1/2 In., Length 260 In., Thickness 4.0+-.05 mil, Color White, Gas Pressure Range 0 to 2000 psi, Performance Temp. Range -400 Degrees to 550 Degrees F, Liquid Pressure Range 0 to 10,000 psi, Application Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use, Standards UL, ULC, MIL-T-27730A, C.I.D. A-A-58092,CSA Recognized Component

Product Reviews

Save 15%. Sign up for Z-mail.