Thread Sealant Tape, 3/4 In. W, 520 In. L

ANTI-SEIZE| Zoro #: G0865943| Mfr #: 46250

$6.59 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0865943 Mfr #: 46250
Performance Temp. Range: -400 Degrees to 550 Degrees FLiquid Pressure Range: 0 to 10, 000 psi
Color: WhiteApplication: Used to Form a Leak Proof Seal and Help Prevent Cross Threading on Pipe Threads, Safe for Gaseous Oxygen Use
Standards: UL, ULC, CSA, MIL-T-27730A, CID A-A-58092Item: Thread Sealant Tape
Gas Pressure Range: 0 to 2000 psiThickness: 4.0+-.05 mil
Density: 1.2 to 1.5sgWidth: 3/4"
Material: PTFELength: 520"
Country of Origin (subject to change): Taiwan

Product Description

PTFE is a lubricant in itself, so these tapes offer easy assembly and sealing, plus they are compatible with a wide range of chemicals. They can be used on all types of metal and plastic pipe threads.

Product Reviews

Save 15%. Sign up for Z-mail.