Thread Sealant with PTFE, Yellow

ANTI-SEIZE| Zoro #: G0300587| Mfr #: 54008

$11.06 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0300587 Mfr #: 54008
Flash Point: 350 Degrees FApplication: Recommended for Pipes carrying water, steam, LP, natural gas, refrigerants, dilute caustics, acids, diesel fuel, gasoline, anti-freeze. ethylene glycol, propylene glycol, concentrated propylene glycol, 50/50 and glycerin at 50/50.
For Use With: May be used on a many types of pipe including steel, brass, aluminum, stainless steel, copper, CPVC, PVC, ABS, Polyethylene, and Polypropylene.Includes: Engineered and Tested to be Fbc(TM) System Compatible with Flow Guard Gold(R), Corzan(R), and Blazemaster(R) Pipe and Fittings. General Purpose use, Paste Consistency, Heavy-Duty, Thread-Sealing Compound. Contains no Solvents or Other Ingredients That Harm Cpvc Plastics.
Item: Pipe Thread SealantSize: 8 oz.
Color: yellowGas Pressure Range: 2000 psi
Specific Gravity: 1.4Liquid Pressure Range: 10, 000 psi
Viscosity: 1, 600, 000-1, 800, 000 cpsStandards: FBC(TM) System Compatible
Container Type: Brush Top CanFull Cure: 24 hr.
Begins to Harden: 30 min.Chemical Type: PTFE
Performance Temp. Range: -50 Degrees to 500 Degrees FApplication Temp. Range: -50 Degrees to 500 Degrees F
Country of Origin (subject to change): United States

Product Description

Pipe Thread Sealant, 8 oz., Container Type Brush Top Can, Chemical Type PTFE, Color Yellow, Gas Pressure Range 2,000 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -50 Degrees to 500 Degrees F, Performance Temp. Range -50 Degrees to 500 Degrees F, Flash Point 350 Degrees F, Specific Gravity 1.4, Viscosity 1,600,000-1,800,000 cps

Product Reviews

Save 15%. Sign up for Z-mail.