TUF-SET[TM] Pipe Thread Sealant, Blue

ANTI-SEIZE| Zoro #: G0640324| Mfr #: 56003

$9.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0640324 Mfr #: 56003
Flash Point: 400 Degrees FApplication: All Refrigerants, Freon, Fuels, Oils, Hydraulics, Gases, Steam, Diluted Acids and Solvents, steam, Potable water lines
Includes: -1Item: Pipe Thread Sealant
Size: 3 oz.Color: blue
Gas Pressure Range: -1Specific Gravity: 1.1
Viscosity: 10m to 15mLiquid Pressure Range: 10, 000 psi
Standards: -1Container Type: Tube
Full Cure: 24 hr.Begins to Harden: 30 min.
Performance Temp. Range: -40 Degrees to 400 Degrees FApplication Temp. Range: -40 Degrees to 400 Degrees F
Country of Origin (subject to change): United States

Product Description

Pipe Thread Sealant, 3 oz., Container Type Tube, Color Blue, Gas Pressure Range 2,600 psi, Liquid Pressure Range 10,000 psi, Full Cure 24 hr., Begins to Harden 30 min., Application Temp. Range -40 Degrees to 400 Degrees F, Performance Temp. Range -40 Degrees to 400 Degrees F, Flash Point 400 Degrees F, Specific Gravity 1.1, Viscosity 10m to 15m, HVAC and General Purpose,, All Refrigerants, Freon, Fuels, Oils, Hydraulics, Gases, Steam, Diluted Acids and Solvents, steam, Potable water lines

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.