Valve Stem Packing

ANTI-SEIZE| Zoro #: G1775934| Mfr #: 19093

$15.22 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1775934 Mfr #: 19093
Temp. Range: -400 Degrees to 500 Degrees FItem: Valve Stem Packing
Size: 3/32 x 240"Body Material: PTFE
For Use With: Flanges and ValvesCountry of Origin (subject to change): United States

Product Description

Valve Stem Packing, Size 3/32 x 240 In., Body Material PTFE, Temp. Range -400 Degrees to 500 Degrees F, For Use With Flanges and Valves

Product Reviews

Save 15%. Sign up for Z-mail.