Valve Stem Packing

ANTI-SEIZE| Zoro #: G0897687| Mfr #: 19217

$21.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0897687 Mfr #: 19217
Temp. Range: -400 Degrees to 500 Degrees FItem: Valve Stem Packing
Size: 7/32 x 84"For Use With: Flanges and Valves
Body Material: PTFECountry of Origin (subject to change): United States

Product Description

Valve Stem Packing, Size 7/32 x 84 In., Body Material PTFE, Temp. Range -400 Degrees to 500 Degrees F, For Use With Flanges and Valves

Product Reviews

Save 15%. Sign up for Z-mail.