Antop Antenna
Big Boy VHF Enhanced Amplified Outdoor HDTV Antenna
Mfr # AT-401BV
Zoro # G0445628
Free Shipping & Returns
$162.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Power Inserter with Smart Switch; AC/DC Power Adapter; Indoor Stand; VHF Enhanced Rods; 39 ft Coaxial Cable; Wall/Pole Mounting Bracket; Instruction/User Manual; Installation Instructions in Spanish
- Features Multi-Directional Reception; UV Coating; Weather Resistant Finish; Creative Panel Design
- Frequency (MHz) 470 MHz to 700 MHz, 47 MHz to 230 MHz
- Overall Length (In.) 5.12 in
- Application Outdoor, Indoor, HDTV Antenna
Explore More Products
- ANTOP ANTENNA HD Smart Boost Antenna Amp SBS-602B
- ANTOP ANTENNA J-Pole Outdoor Antenna/Satellite Mount AT-723
- ANTOP ANTENNA Curved Panel Indoor Amplified AM/FM Antenna AT-212FM
- ANTENNAS DIRECT Antenna 40" J-Mount STM1000
- ROADPRO Platinum Series Single Mirror Mount, 3ft. RPPS-13KB
- TRAM CB Base Station 26MHz–31MHz 18 ft. Antenna 1498
- K40 ANTENNAS & ACCESSORIES Antenna, Open Helical, 48inH K40BCMAX
- METRA ELECTRONICS RUBBER ANTENNA 1IN TOP SIDE MOUNT 44-US07R
- MOTORMITE Antenna Replacement, 76005 76005
- URO PARTS Antenna Seal, 65218411562 65218411562
- FIRESTIK Tunable Tip, CB Antenna, 2ft., 300W, Black FS-2BK
- Antop Antenna Automotive Exterior Accessories