Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1" FNPT Cast Iron Tee

  • Zoro #: G2537096
  • Mfr #: 0300032000
$9.32
  • Pipe Fitting Connection Type: FNPT
  • Temp. Range: -20 Degrees to 150 Degrees F
  • Basic Pipe Fitting Shape: Tee
See full product details
Orders over $75 ship free.

Anvil #0300032000 Specifications

  • Zoro #: G2537096
  • Mfr #: 0300032000
Pipe Fitting Connection Type: FNPT Temp. Range: -20 Degrees to 150 Degrees F
Basic Pipe Fitting Shape: Tee Pipe Fitting Schedule/Class: Class 125
Pipe Size (Fittings): 1" Item: Tee
Specific Fitting Shape: Tee Saturated Steam Pressure: 125 psi
Fitting Schedule/Class: Class 125 Fitting Connection Type: FNPT
Pipe Fitting Material: Cast Iron Basic Pipe Fitting Material: Metal
Standards: UL: FM Approved: ASME B16.4 Max. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Specific Pipe Fitting Shape: Tee Pipe Size - Pipe Fitting: 1"
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1 in, Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Restrictions and Compliance

Reviews of Anvil #0300032000