SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1" FNPT Steel Coupling

ANVIL| Zoro #: G2021731| Mfr #: 0320201809

$20.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: CouplingPipe Size (Fittings): 1"Basic Fitting Shape: Coupling
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2021731 Mfr #: 0320201809
Specific Fitting Shape: CouplingPipe Size (Fittings): 1"
Basic Fitting Shape: CouplingTemp. Range: -20 Degrees to 150 Degrees F
Max. Pressure: 150 psi@450 Degrees FFitting Schedule/Class: Class 150
Basic Fitting Material: MetalItem: Easy Alignment Coupling
Pipe Fitting Material: SteelFitting Connection Type: FNPT
Standards: API Specification 5LCountry of Origin (subject to change): United States

Description

Easy Alignment Coupling, Pipe Fitting Material Steel, Fitting Schedule/Class Class 150, Pipe Size (Fittings) 1 In., Fitting Connection Type FNPT, Standards API Specification 5L, Max. Pressure 150 psi@450 Degrees F, Temp. Range -20 Degrees to 150 Degrees F

Reviews