Anvil
1" Malleable Iron 90 Degree Elbow
Mfr # 0310501002
Zoro # G3726432
$33.74
15% off
$28.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degree Elbow
- Fitting Schedule/Class Class 300
- Pipe Size - Pipe Fitting 1"
- Basic Pipe Fitting Material Metal
Explore More Products
- ANVIL 2" Malleable Iron 90 Degree Elbow 0310501606
- ANVIL Round Cap, Forged Steel, 1 in, Female NPT 0361290505
- ANVIL Black Forged Steel Square Head Plug Class 3000 0361301401
- ANVIL 8700132403 1.5 in. Black Pipe Cap 175984
- ANVIL Malleable Iron Cap Class 150 0318901006
- ANVIL 1-1/4" Malleable Iron 90 Degree Elbow 0310001409
- ANVIL 8700158150 1 in. Steel Pipe Fitting Black Coupling Wrote Steel 231183
- ANVIL RDC TEE 1X3/4X1"" BLK 8700121703
- ANVIL Malleable Iron Reducing Tee Class 150 0310054002
- ANVIL Concentric Reducer, Cast Iron, 10 x 6 in 0306062209
- ANVIL Black Forged Steel Cap Class 3000 0362085003
- Anvil Black Pipe Fittings