Anvil
2" Malleable Iron Hex Locknut
- Zoro #: G0977417
- Mfr #: 0318913647
Tap to zoom
Hover or click to zoom
$48.42
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Hex Locknut
- Fitting Schedule/Class: Class 150
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $48.42
Anvil #0318913647 Specifications
- Zoro #: G0977417
- Mfr #: 0318913647
- Pipe Fitting Material: Malleable Iron
- Specific Fitting Shape: Hex Locknut
- Fitting Schedule/Class: Class 150
- Pipe Size - Pipe Fitting: 2"
- Basic Pipe Fitting Material: Metal
- Basic Pipe Fitting Shape: Nut
- Fitting Connection Type: FNPT
- Standards: UL: FM Approved: ASME B16.3
- Item: Hex Locknut
- Pipe Fitting Connection Type: FNPT
- Pipe Fitting Schedule/Class: Class 150
- Temp. Range: Not For Pressure Service
- Max. Pressure: Not For Pressure Service
- Saturated Steam Pressure: Not For Pressure Service
- Pipe Size (Fittings): 2"
- Specific Pipe Fitting Shape: Hex Locknut
- Hex Size: 2-7/8"
- Application: Potable Water
- Threading: NPT
- Pressure Level: Medium Pressure (300-999 psi)
- Class/Pressure: Class 150
- Overall Length: 9/16 in
- Nominal Pipe Size: 2 in
- Fitting Shape: Nut
- Finish/Coating: Black Anodized
- Fitting Pipe Size: 2 in
- For Pipe Schedule: 40
- Color: Black
- Pipe Size: 2 in
- Connection Type: Threaded
- Class: Class 150
- Country of Origin (subject to change): United States
Description
Hex Locknut, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Not For Pressure Service, Saturated Steam Pressure Not For Pressure Service, Hex Size 2 7/8 in, Temp. Range Not For Pressure Service
Restrictions and Compliance
Reviews of Anvil #0318913647
Explore more
- Anvil Bushing Hex Black 2"X1" 8700129854
- Anvil Coupl 2"X1-1/2" Black 8700134755
- Anvil Couple Black 1.5X1"Fpt 8700134607
- Anvil Coupl 2"X1-1/4" Black 8700134805
- Anvil Mi Rdtee 1/2" Fx3/4" F 8700122750
- Anvil Coupl 2"X1" Reducing Blk 8700134854
- Anvil Core Sq Head Plug 3-1/2" 8700159610
- Anvil Couple Mall Black 1.25" 8700133252
- B & K Products Elbow 90D 4X4 Blk 520-011BC
- B & K Tee 3"Fpt Iron 510-610BC
- Anvil Fittings