2" x 3/4" x 2" FNPT Reducing Tee

ANVIL| Zoro #: G1600907| Mfr #: 0300050408

$31.90 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeeSaturated Steam Pressure: 125 psiBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1600907 Mfr #: 0300050408
Specific Fitting Shape: Reducing TeeSaturated Steam Pressure: 125 psi
Basic Fitting Shape: TeePipe Size (Fittings): 2" x 3/4" x 2"
Temp. Range: -20 Degrees to 150 Degrees FMax. Pressure: 175 psi@-20 Degrees to 150 Degrees F
Fitting Schedule/Class: Class 125Basic Fitting Material: Metal
Item: Reducing TeePipe Fitting Material: Cast Iron
Fitting Connection Type: FNPTStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 In. x 3/4 In. x 2 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Temp. Range -20 Degrees to 150 Degrees F

Reviews