3" FNPT Cast Iron Flange

ANVIL| Zoro #: G0638495| Mfr #: 0308003201

$50.77 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: FlangeSaturated Steam Pressure: 125 psiBasic Fitting Shape: Flange
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0638495 Mfr #: 0308003201
Specific Fitting Shape: FlangeSaturated Steam Pressure: 125 psi
Basic Fitting Shape: FlangeTemp. Range: -20 Degrees to 150 Degrees F
Max. Pressure: 175 psi@-20 Degrees to 150 Degrees FFitting Schedule/Class: Class 125
Number of Holes: 4Basic Fitting Material: Metal
Item: Threaded Flange, Faced and DrilledPipe Fitting Material: Cast Iron
Pipe Size (Fittings): 3"Outside Dia.: 7-1/2"
Fitting Connection Type: Flanged x FNPTStandards: UL: FM Approved: ASME B16.4
Country of Origin (subject to change): United States

Description

Threaded Flange, Faced and Drilled, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 In., Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7-1/2 In., Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F

Reviews