3" x 3" x 1-1/4" FNPT Reducing Tee

ANVIL| Zoro #: G1168937| Mfr #: 0310055009

$113.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Reducing TeeSaturated Steam Pressure: 150 psi @ 350 Degrees FBasic Fitting Shape: Tee
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1168937 Mfr #: 0310055009
Specific Fitting Shape: Reducing TeeSaturated Steam Pressure: 150 psi @ 350 Degrees F
Basic Fitting Shape: TeePipe Size (Fittings): 3" x 3" x 1-1/4"
Temp. Range: -20 Degrees to 350 Degrees FMax. Pressure: 300 psi@150 Degrees F
Fitting Schedule/Class: Class 150Basic Fitting Material: Metal
Item: Reducing TeePipe Fitting Material: Malleable Iron
Fitting Connection Type: FNPTStandards: UL: FM Approved: ASME B16.3
Country of Origin (subject to change): United States

Description

Reducing Tee, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3 In. x 3 In. x 1-1/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure 300 psi@150 Degrees F, Saturated Steam Pressure 150 psi @ 350 Degrees F, Temp. Range -20 Degrees to 350 Degrees F

Reviews