3/4" FNPT Malleable Iron Hex Locknut

ANVIL| Zoro #: G1165281| Mfr #: 0318913480

$2.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Specific Fitting Shape: Hex LocknutHex Size: 1-7/16"Saturated Steam Pressure: Remove all attribute data - not for pressure
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1165281 Mfr #: 0318913480
Specific Fitting Shape: Hex LocknutHex Size: 1-7/16"
Saturated Steam Pressure: Remove all attribute data - not for pressureBasic Fitting Shape: Nut
Pipe Size (Fittings): 3/4"Temp. Range: Not For Pressure Service
Max. Pressure: Remove all attribute data - not for pressureFitting Schedule/Class: Class 150
Basic Fitting Material: MetalItem: Hex Locknut
Pipe Fitting Material: Malleable IronFitting Connection Type: FNPT
Standards: UL: FM Approved: ASME B16.3Country of Origin (subject to change): United States

Description

Hex Locknut, Pipe Fitting Material Malleable Iron, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 3/4 In., Fitting Connection Type FNPT, Standards UL: FM Approved: ASME B16.3, Max. Pressure Remove all attribute data - not for pressure, Saturated Steam Pressure Remove all attribute data - not for pressure, Hex Size 1-7/16 In., Temp. Range Not For Pressure Service

Reviews