customer-service Help
Anvil

5" Grooved Flange Class 150

Anvil 5" Grooved Flange Class 150 0390201143
Tap to zoom
Hover or click to zoom
$505.70
  • Specific Fitting Shape: Flange
  • Fitting Schedule/Class: Class 150
  • Pipe Size - Pipe Fitting: 5"
See full product details
This item ships free.

Total: $505.70

Anvil #0390201143 Specifications

  • Specific Fitting Shape: Flange
  • Fitting Schedule/Class: Class 150
  • Pipe Size - Pipe Fitting: 5"
  • Basic Pipe Fitting Material: Metal
  • Basic Pipe Fitting Shape: Flange
  • Fitting Connection Type: Grooved
  • Standards: ASTM A536, FM Approved, UL Listed
  • Item: Flange
  • Temp. Range: -40 Degrees to 230 Degrees F
  • Outside Dia.: 5-9/16"
  • Pipe Fitting Connection Type: Grooved
  • Specific Pipe Fitting Shape: Flange
  • Pipe Size (Fittings): 5"
  • Number of Holes: 8
  • Pipe Fitting Schedule/Class: Class 150
  • Hex Size: 3/4"
  • Max. Pressure: 300 psi
  • Color: Orange
  • Connection Type: Flanged, Grooved
  • Flange Outside Diameter: 5 9/16 in
  • Pipe Size: 5 in
  • Fitting Shape: Flange
  • Overall Length: 12 1/2 in
  • Pressure Level: Medium Pressure (300-999 psi)
  • Class: Class 150
  • Application: Potable Water
  • Nominal Pipe Size: 5 in
  • Fitting Pipe Size: 5 in
  • Number of Bolt Holes: 8
  • Maximum Operating Pressure: 300 psi
  • Country of Origin (subject to change): United States

Description

Flange, Fitting Schedule/Class Class 150, Pipe Size - Pipe Fitting 5 in, Fitting Connection Type Grooved, Standards ASTM A536, FM Approved, UL Listed, Max. Pressure 300 psi, Outside Dia. 5 9/16 in, Number of Holes 8, Hex Size 3/4 in, Temp. Range -40 Degrees to 230 Degrees F

Restrictions and Compliance

  • This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
  • *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Anvil #0390201143