Anvil
90 Elbow, Cast Iron, 6 in, Class 125
- Zoro #: G100714385
- Mfr #: 0306010604
Hover or click to zoom Tap to zoom
Key Features
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: 90 Degrees Elbow
- Item: 90 Degrees Elbow
- Includes Seal: No
- For Pipe Schedule: 40
- Fitting Side A Type: Flanged
- Maximum Operating Pressure: 175 psi @ 150 Degrees F
- Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
$646.77
$640.55
Subtotal: $640.55
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Anvil #0306010604 Specifications
- Zoro #: G100714385
- Mfr #: 0306010604
- Pipe Fitting Material: Cast Iron
- Specific Fitting Shape: 90 Degrees Elbow
- Item: 90 Degrees Elbow
- Includes Seal: No
- For Pipe Schedule: 40
- Fitting Side A Type: Flanged
- Maximum Operating Pressure: 175 psi @ 150 Degrees F
- Application: Air, Natural Gas, Non-Potable Water, Oil, Steam
- Fitting Side B Nominal Pipe Size: 6 in
- Flange Outside Diameter: 6 in
- Bend Nominal Dimensions: 11 x 11
- Color: Black
- Fitting Side A Outside Diameter: 11 in
- Pipe Size: 6 in
- Fitting Shape: Elbow
- Flange Thickness: 1 1/8 in
- Pressure Level: Low Pressure (100-299 psi)
- Includes Pre-Applied Thread Sealant: No
- Fitting Pipe Size: 6 in x 6 in
- Class: Class 125
- Fitting Side B Type: Flanged
- Fitting Side A Nominal Pipe Size: 6 in
- Connection Type: Flanged
- Fitting Side B Outside Diameter: 11 in
- Country of Origin (subject to change): Mexico
Description
90 Degrees Elbow, Cast Iron, Class Class 125, For Pipe Schedule 40, 6 in, Flanged, 11 in, 6 in, Flanged, 11 in, 175 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions and Compliance
Reviews of Anvil #0306010604
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ANVIL Malleable Iron Reducing Tee Class 150 0310046206
- ANVIL 4" x 1-1/2" Malleable Iron Reducer Coupling 0310093208
- ANVIL Malleable Iron Coupling Class 300 0310539200
- ANVIL 3/8" Malleable Iron Floor Flange 0300194800
- ANVIL 1" Malleable Iron Hex Locknut 0318913522
- ANVIL Buttweld Anvilet, Forged Steel, 8 in 0766259766
- ANVIL Reducing Insert, Forged Steel, 2 x 1/2 in 0362213605
- ANVIL Malleable Iron Reducing Tee Class 150 0310037601
- ANVIL Reducing Coupling, Forged Steel, 2" x 1/4 0361177900
- ANVIL COUPLE MALL BLACK 1.25"" 8700133252
- ANVIL 8" Cast Iron Blind Flange Faced and Drilled 0308017409
- Anvil Fittings