Skip to Main Content
customer-service Help

Anvilet, Forged Steel, 8 in, Class 3000

Anvil Anvilet,  Forged Steel,  8 in, Class 3000 0766260277
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$73.17
  • Pipe Fitting Material: Forged Steel
  • Item: Anvilet
  • Gender: Female
See full product details
Orders over $75 ship free.
Total: $73.17

Anvil #0766260277 Specifications

  • Pipe Fitting Material: Forged Steel
  • Item: Anvilet
  • Gender: Female
  • Color: Black
  • Pipe Fitting Gender: Female
  • Fitting Side A Gender: Female
  • Fitting Side A Type: Socket
  • Seal Material: EPDM
  • Fitting Shape: Outlet
  • For Pipe Schedule: XS/XH
  • Fitting Side A Nominal Pipe Size: 8 in
  • Includes Seal: No
  • Pipe Size: 8 in
  • Pressure Level: High Pressure (1000-3000 psi), Medium Pressure (300-999 psi)
  • Class: Class 3000
  • Connection Type: Socket
  • Application: Natural Gas, Oil
  • Includes Pre-Applied Thread Sealant: No
  • Fitting Pipe Size: 8 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Forged Steel Pipe Fitting

Restrictions and Compliance

This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
*** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews of Anvil #0766260277