DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Saddle, Socket Weld, 3/4 In

ANVIL| Zoro #: G0987131| Mfr #: 0766260087

$8.04 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 3/4"
Type: Socket Weld
Required Hole Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0987131 Mfr #: 0766260087
Pipe Size: 3/4"Type: Socket Weld
Required Hole Size (In.): -Max. Temp.: -
Class: 3000Outlet Pipe Size: 3/4"
Max. Pressure: 3000Nominal Run Pipe Size: 1-1/2 to 36"
Gasket Material: -Schedule: -
Material: SteelStandards: MSS-SP-97, ASME B16.11
Item: Pipe SaddleOutlet Connection: Socket Weld
Country of Origin (subject to change): United States

Description

Pipe Saddle, Socket Weld, Pipe Size 3/4 In, Nominal Run Pipe Size 36 to 1-1/2 In, Outlet Pipe Size 3/4 In, Outlet Connection Socket Weld, Material of Connection Steel, Max. Pressure 3000, Class 3000, Standards MSS-SP-97: ASME B16.11

Reviews