Pipe Saddle, Threaded Pipe, 1 1/2 In

ANVIL| Zoro #: G1159496| Mfr #: 0766260541

$14.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Pipe Size: 1-1/2"Type: ThreadedRequired Hole Size (In.): -
Save 15%. Sign up for Z-mail.


Zoro #: G1159496 Mfr #: 0766260541
Pipe Size: 1-1/2"Type: Threaded
Required Hole Size (In.): -Max. Temp.: -
Class: 3000Outlet Pipe Size: 1-1/2"
Max. Pressure: 3000Nominal Run Pipe Size: 2 to 2-1/2"
Gasket Material: -Schedule: -
Material: SteelStandards: MSS-SP-97, ASME B1.20.1
Item: Pipe SaddleOutlet Connection: Threaded
Country of Origin (subject to change): United States


Pipe Saddle, Threaded, Pipe Size 1 1/2 In, Nominal Run Pipe Size 2 1/2 - 2 In, Outlet Pipe Size 1 1/2 In, Outlet Connection Threaded, Material of Connection Steel, Max. Pressure 3000, Class 3000, Standards MSS-SP-97: ASME B1.20.1