DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Saddle, Threaded Pipe, 1 1/2 In

ANVIL| Zoro #: G0341537| Mfr #: 0766260566

$13.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1-1/2"
Type: Threaded
Required Hole Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341537 Mfr #: 0766260566
Pipe Size: 1-1/2"Type: Threaded
Required Hole Size (In.): -Max. Temp.: -
Class: 3000Outlet Pipe Size: 1-1/2"
Max. Pressure: 3000Nominal Run Pipe Size: 6 to 36"
Gasket Material: -Schedule: -
Material: SteelStandards: MSS-SP-97, ASME B1.20.1
Item: Pipe SaddleOutlet Connection: Threaded
Country of Origin (subject to change): United States

Description

Threaded Pipe Saddle, Material of Construction Steel, Max. Pressure 3000, 6 to 36 In Nominal Run Pipe Size, Threaded Outlet Connection, 1-1/2 In Outlet Pipe Size, Pipe Size 1-1/2 In, Class 3000, Standards MSS-SP-97, ASME B1.20.1

Reviews