DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Saddle, Threaded Pipe, 1 In

ANVIL| Zoro #: G2115881| Mfr #: 0766260475

$8.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 1"
Type: Threaded
Required Hole Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2115881 Mfr #: 0766260475
Pipe Size: 1"Type: Threaded
Required Hole Size (In.): -Max. Temp.: -
Class: 3000Outlet Pipe Size: 1"
Max. Pressure: 3000Nominal Run Pipe Size: 1-1/4 to 2-1/2"
Gasket Material: -Schedule: -
Material: SteelStandards: MSS-SP-97, ASME B1.20.1
Item: Pipe SaddleOutlet Connection: Threaded
Country of Origin (subject to change): United States

Description

Pipe Saddle, Threaded, Pipe Size 1 In, Nominal Run Pipe Size 2 1/2 - 1 1/4 In, Outlet Pipe Size 1 In, Outlet Connection Threaded, Material of Connection Steel, Max. Pressure 3000, Class 3000, Standards MSS-SP-97: ASME B1.20.1

Reviews