DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Pipe Saddle, Threaded Pipe, 2 In

ANVIL| Zoro #: G0265745| Mfr #: 0766260590

$16.05 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pipe Size: 2"
Type: Threaded
Required Hole Size (In.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0265745 Mfr #: 0766260590
Pipe Size: 2"Type: Threaded
Required Hole Size (In.): -Max. Temp.: -
Class: 3000Outlet Pipe Size: 2"
Max. Pressure: 3000Nominal Run Pipe Size: 4 to 6"
Gasket Material: -Schedule: -
Material: SteelStandards: MSS-SP-97, ASME B1.20.1
Item: Pipe SaddleOutlet Connection: Threaded
Country of Origin (subject to change): United States

Description

Pipe Saddle, Threaded, Pipe Size 2 In, Nominal Run Pipe Size 6 - 4 In, Outlet Pipe Size 2 In, Outlet Connection Threaded, Material of Connection Steel, Max. Pressure 3000, Class 3000, Standards MSS-SP-97: ASME B1.20.1

Reviews