DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Beam Clamp, Rod Sz 3/4", Zinc Plated

ANVIL| Zoro #: G0832395| Mfr #: 0500303037

$9.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").
Type: C-Clamp
Description/Special Features: For Attachment to W and M Beams
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0832395 Mfr #: 0500303037
Standards: Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").Type: C-Clamp
Description/Special Features: For Attachment to W and M BeamsMax. Load (Lb.): 500
Includes: Set Screw And LocknutMaterial: Malleable Iron
Rod Size: 3/4"Metal Detectable: Yes
Length (In.): 2Item: Beam Clamp
Finish: zinc platedCountry of Origin (subject to change): United States

Description

Beam Clamp, C-Clamp, Rod Size 3/4 In., Max. Load (Lb.) 500, Material Malleable Iron, Length (In.) 2, Metal Detectable Yes, For Attachment To W And M Beams, Includes Set Screw And Locknut, Zinc Plated Finish, Standards Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 In., 1/2 In., and3/4 In.) and FM Approved (Sizes 3/8 In.).

Reviews