Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Beam Clamp, Rod Sz 3/8 In, Malleable Iron

  • Zoro #: G2502132
  • Mfr #: 0500008008

$3.11

Details
  • Item: Beam Clamp
  • Includes: Set Screw
  • Description/Special Features: For Attachment to W and M Beams
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Anvil #0500008008 Specifications

  • Zoro #: G2502132
  • Mfr #: 0500008008
Item: Beam Clamp Includes: Set Screw
Description/Special Features: For Attachment to W and M Beams Material: Malleable Iron
Standards: Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8"). Metal Detectable: Yes
Finish: Plain Max. Load (Lb.): 400
Rod Size: 3/8" Type: C-Clamp
Length (In.): 1-3/4 Country of Origin (subject to change): United States

Description

Beam Clamp, C-Clamp, Rod Size 3/8 In., Max. Load (Lb.) 400, Material Malleable Iron, Length (In.) 1-3/4, Metal Detectable Yes, For Attachment To W And M Beams, Includes Set Screw, Plain Finish, Standards Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 In., 1/2 In., and3/4 In.) and FM Approved (Sizes 3/8 In.).

Reviews of Anvil #0500008008