KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Beam Clamp, Rod Sz 5/8 In, Malleable Iron

ANVIL| Zoro #: G2411001| Mfr #: 0500007422

$6.38 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").
Includes: Set Screw And Locknut
Description/Special Features: For Attachment to W and M Beams
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2411001 Mfr #: 0500007422
Standards: Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8", 1/2", and3/4") and FM Approved (Sizes 3/8").Includes: Set Screw And Locknut
Description/Special Features: For Attachment to W and M BeamsMetal Detectable: Yes
Finish: PlainRod Size: 5/8"
Type: C-ClampItem: Beam Clamp
Length (In.): 2Material: Malleable Iron
Max. Load (Lb.): 440Country of Origin (subject to change): United States

Description

Beam Clamp, C-Clamp, Rod Size 5/8 In., Max. Load (Lb.) 440, Material Malleable Iron, Length (In.) 2, Metal Detectable Yes, For Attachment To W And M Beams, Includes Set Screw And Locknut, Plain Finish, Standards Federal Specification A-A-1192A (Type 23), WW-H-171-E (Type 23), ANSI/MSS SP-69, and ANSI/MSS SP-58 (Type 23). UL, ULC Listed (Sizes 3/8 In., 1/2 In., and3/4 In.) and FM Approved (Sizes 3/8 In.).

Reviews